Skip to content Skip to navigation menu
Open cover Set Screw Locking Flange Unit

BNFL6-20MZ2CW

Open cover Set Screw Locking Flange Unit
Item #101382247
  • 1 1/4 in Shaft Diameter
  • 5 13/16 in Housing Length
  • PBT Thermoplastic Housing Material
Open cover Set Screw Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/4 in Shaft Diameter
  • 5 13/16 in Housing Length
  • PBT Thermoplastic Housing Material
Mounted Unit Duty Standard Duty
Insert Material AISI 52100 Steel - Zinc Protection
Duty Series Normal
Flange Thickness 33/64 in
Inch/Metric Inch
Overall Width 2 7/32 in
Relubricatable Yes
Housing Material PBT Thermoplastic
Lubrication Fitting Tap 1/4-28 UNF
Housing Height 3 5/32 in
Bolt Hole Spacing 4 39/64 in
Length Through Bore 1.193 in
Bolt Hole Size 7/16 in
Bolt Size 3/8 in
Cover Type Open cover
Housing Width 1 13/64 in
Housing Length 5 13/16 in
Locking Style Set Screw
Shaft Dia. 1.25 in
Weight 0.9 LB
EAN or UPC 808250148936
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison