- 20 mm Shaft Diameter
- Pressed Steel Housing Material
| Housing Material | Pressed Steel |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Standard Duty |
| Insert Material | AISI 52100 Steel |
| Housing Height | 90 mm |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Style | 3-Bolt Flange |
| Stamping Load Limit | 700 |
| Flange Style | 3-Bolt |
| Duty | Light-Duty |
| Overall Width | 24.7 mm |
| Seal Type | Contact Seals |
| Flange Type | 3-Bolt Flange |
| Lubrication | Non-Relubricatable |
| Center of Bearing to Back of Inner Ring | 7 mm |
| Bolt Hole Spacing | N/A |
| Length Through Bore | 24.7 mm |
| Housing Construction | 1 Piece |
| Flange Thickness | 2 mm |
| Housing Length | 90 mm |
| Shaft Dia. | 20 mm |
| Bearing Type | Ball Bearing |
| Relubricatable | No |
| Inch/Metric | Metric |
| Housing Width | 16 mm |
| Locking Style | Set Screw |
| Series | BPF / KHPF 200 |
| Temperature Range [Max] | 212 °F |
| Bolt Circle Dia. | 71.5 mm |
| Duty Series | Normal |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 9 mm |
| Bolt Size | M8 |
| Weight | 0.6 LB |
| EAN or UPC | 808250101474 |

