AMI Bearings Inc.
BPFL4-12
BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #102177516
- 3/4 in Shaft Diameter
- 3 9/16 in Housing Length
- Pressed Steel Housing Material
| Housing Width | 5/8 in |
| Bolt Hole Spacing | 2 13/16 in |
| Flange Type | 2-Bolt Flange |
| Bolt Size | 5/16 in |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Duty | Light-Duty |
| Shaft Dia. | 0.75 in |
| Housing Length | 3 9/16 in |
| Lubrication | Non-Relubricatable |
| Relubricatable | Yes |
| Stamping Load Limit | 700 |
| Overall Width | 1 7/32 in |
| Duty Series | Normal |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing to Back of Inner Ring | 0.276 in |
| Flange Thickness | 0.079 in |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 11/32 in |
| Style | 2-Bolt Flange |
| Housing Material | Pressed Steel |
| Housing Height | 2 5/8 in |
| Locking Style | Set Screw |
| Length Through Bore | 0.972 in |
| Series | BPFL / KHPFL 200 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Ball Bearing |
| Weight | 0.42 LB |
| EAN or UPC | 808250101504 |
