Skip to content Skip to navigation menu
Set Screw Locking Flange Unit

BPFT5-14

Set Screw Locking Flange Unit
Item #101384794
  • 7/8 in Shaft Diameter
  • 3 1/8 in Housing Length
  • Pressed Steel Housing Material
Set Screw Locking Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8 in Shaft Diameter
  • 3 1/8 in Housing Length
  • Pressed Steel Housing Material
Length Through Bore 1.063 in
Flange Type 3-Bolt Flange
Housing Construction 1 Piece
Relubricatable No
Stamping Load Limit 800
Inch/Metric Inch
Insert Material AISI 52100 Steel
Seal Type Contact Seals
End Type Open End
Shaft Dia. 0.875 in
Style 3-Bolt Flange
Bolt Size 5/16 in
Housing Material Pressed Steel
Duty Series Normal
Locking Device Setscrew Locking Collar
Bearing Design Non-Expansion
Bolt Hole Size 11/32 in
Bolt Hole Spacing N/A
Overall Width 1.063 in
Flange Thickness 0.079 in
Center of Bearing to Back of Inner Ring 0.295 in
Temperature Range [Max] 212 °F
Duty Light-Duty
Bearing Type Ball Bearing
Housing Length 3 1/8 in
Housing Height 3 3/4 in
Housing Width 11/16 in
Locking Style Set Screw
Mounted Unit Duty Light-Duty
Bolt Circle Dia. 3 in
Lubrication Non-Relubricatable
Temperature Range [Min] 5 °F
Weight 0.66 LB
EAN or UPC 808250101955
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison