AMI Bearings Inc.
BPP2-10
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101755103
- 5/8 in Shaft Diameter
- 7/8 in Center Line To Base Dimension
- 2 1/2 in Bolt Hole Spacing Range [MIN]
| Housing Material | Pressed Steel |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Base Height | 1/8 in |
| Relubricatable | No |
| Housing No. | PP3 |
| Bolt Hole Length | 1/2 in |
| Housing Height | 1 23/32 in |
| Base Length | 3 5/8 in |
| Bolt Hole Spacing | 2 11/16 in |
| Bolt Hole Width | 11/32 in |
| Bolt Size | 5/16 in |
| Bolt Holes | 2 |
| Length Through Bore | 0.866 in |
| Mounted Unit Duty | Normal-Duty |
| Housing | PP3 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 0.625 in |
| Series | BPP |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Max] | 2 7/8 in |
| Bolt Hole Spacing Range [Min] | 2 1/2 in |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Base Width | 1 in |
| End Type | Open End |
| Stamping Load Limit | 300 |
| Duty Series | Normal |
| Weight | 0.416 LB |
| EAN or UPC | 808250101412 |
