AMI Bearings Inc.
BPP2
Narrow Inner Ring Pressed Steel Housing Material Pillow Block
Item #101989391
- 15 mm Shaft Diameter
- 22.2 mm Center Line To Base Dimension
- 64 mm Bolt Hole Spacing Range [MIN]
| Length Through Bore | 22 mm |
| Shaft Dia. | 15 mm |
| Base Width | 25.4 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 73 mm |
| Bolt Hole Spacing Range [Min] | 64 mm |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | No |
| Stamping Load Limit | 300 |
| Housing | PP3 |
| Housing Height | 44 mm |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Housing Material | Pressed Steel |
| Lubrication | Non-Relubricatable |
| Housing No. | PP3 |
| Seal Type | Contact Seals |
| Base Height | 3.2 mm |
| Bolt Hole Width | 8.7 mm |
| Bolt Size | M8 |
| Base Length | 92.1 mm |
| Duty Series | Normal |
| Bolt Hole Length | 12.7 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Inch/Metric | Metric Bore |
| Bolt Hole Spacing | 68 mm |
| Bearing Design | Non-Expansion |
| Series | BPP |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Weight | 0.416 LB |
| EAN or UPC | 808250101405 |
