AMI Bearings Inc.
BPW206
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101395035
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 112 mm Bolt Hole Spacing Range [MIN]
| Lubrication | Relubricatable |
| Housing Material | Ductile Iron |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Width | 14 mm |
| Inch/Metric | Metric Bore |
| Bolt Hole Length | 21 mm |
| Base Height | 10 mm |
| Locking Style | Set Screw |
| Base Length | 156 mm |
| Relubricatable | Yes |
| Series | BPW200 |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Size | M12 |
| Housing | PW206 |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 81 mm |
| End Type | Open End |
| Length Through Bore | 30.3 mm |
| Base Width | 33 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 128 mm |
| Duty Series | Normal |
| Bolt Hole Spacing | 120 mm |
| Pillow Block Type | Thru-Bolt |
| Housing No. | PW206 |
| Shaft Dia. | 30 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 112 mm |
| Weight | 1.74 LB |
| EAN or UPC | 808250112623 |
