- 3/4 in Shaft Diameter
- 2.559 in Outside Dia.
- Set Screw Locking Style
| Locking Style | Set Screw |
| Shaft Dia. | 3/4 in |
| Outside Dia. | 2.559 in |
| Weight | 0.416 LB |
| EAN or UPC | 808250337941 |
| Locking Style | Set Screw |
| Shaft Dia. | 3/4 in |
| Outside Dia. | 2.559 in |
| Weight | 0.416 LB |
| EAN or UPC | 808250337941 |