- 5/8 in Shaft Diameter
- 3 3/16 in Housing Length
- Ductile Iron Housing Material
| Duty Series | Normal |
| Housing Width | 3/4 in |
| Housing Height | 1 15/16 in |
| Housing Material | Ductile Iron |
| Bolt Hole Size | 9/32 in |
| Insert Material | AISI 52100 Steel |
| Mounted Unit Duty | Standard Duty |
| Inch/Metric | Inch |
| Length Through Bore | 0.866 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Style | Set Screw |
| Shaft Dia. | 0.625 in |
| Bolt Hole Spacing | 2 1/2 in |
| Series | BTM / KHTM 200 |
| Relubricatable | Yes |
| Overall Width | 1.043 in |
| Flange Thickness | 27/64 in |
| Bolt Size | 1/4 in |
| Housing Length | 3 3/16 in |
| Weight | 0.42 LB |
| EAN or UPC | 808250105670 |

