- 90 mm Shaft Diameter
- Cast Iron Housing Material
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Flange Thickness | 26 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M20 |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 187 mm |
| Cover Type | Closed Cover |
| Housing Material | Cast Iron |
| Shaft Dia. | 90 mm |
| Bolt Hole Size | 23 mm |
| Overall Width | 122 mm |
| Housing Height | 235 mm |
| Weight | 34.98 LB |
| EAN or UPC | 808250273690 |

