AMI Bearings Inc.
CUCFC210CE
CUCFC 200 C(CE) Series Closed Cover Piloted Four-Bolt Flange Units
Item #101396357
- 50 mm Shaft Diameter
- Cast Iron Housing Material
| Duty Series | Normal |
| Bolt Size | M14 |
| Housing Height | 165 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 138 mm |
| Flange Thickness | 14 mm |
| Pilot Depth | 12 mm |
| Series | CUCFC 200 C(CE) |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 97.6 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 16 mm |
| Cover Type | Closed Cover |
| Locking Style | Set Screw |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Pilot Diameter | 110 mm |
| Weight | 7.32 LB |
| EAN or UPC | 808250211883 |
