AMI Bearings Inc.
CUCFC213C
CUCFC 200 C(CE) Series Closed Cover Piloted Four-Bolt Flange Units
Item #101402886
- 65 mm Shaft Diameter
- Cast Iron Housing Material
| Cover Type | Open Cover |
| Series | CUCFC 200 C(CE) |
| Pilot Depth | 14 mm |
| Duty Series | Normal |
| Housing Height | 205 mm |
| Bolt Size | M16 |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Circle Dia. | 170 mm |
| Flange Thickness | 15 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing | 120.2 mm |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 19 mm |
| Housing Material | Cast Iron |
| Shaft Dia. | 65 mm |
| Pilot Diameter | 145 mm |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Weight | 14.36 LB |
| EAN or UPC | 808250255184 |
