AMI Bearings Inc.
CUCFL201C
CUCFL 200 C(CE) Series Closed Cover Two-Bolt Flange Units
Item #101399640
- 12 mm Shaft Diameter
- 113 mm Housing Length
- Cast Iron Housing Material
| Bolt Size | M10 |
| Flange Style | 2-Bolt |
| Housing Width | 46 mm |
| Housing Length | 113 mm |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Bolt Circle Dia. | 90 mm |
| Bolt Hole Size | 12 mm |
| Relubricatable | Yes |
| Temperature Range [Min] | 5 °F |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Cover Type | Open cover |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| End Type | Two Open Covers |
| Flange Type | 2-Bolt Flange |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 12 mm |
| Length Through Bore | 31 mm |
| Seal Type | Contact Seals |
| Shaft Dia. | 12 mm |
| Housing Height | 66 mm |
| Style | 2-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Duty Series | Normal |
| Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Series | CUCFL 200 C(CE) |
| Insert Material | AISI 52100 Steel |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Overall Width | 46 mm |
| Bolt Hole Spacing | 90 mm |
| Housing Material | Cast Iron |
| Weight | 1.42 LB |
| EAN or UPC | 808250119448 |
