AMI Bearings Inc.
CUCFL206CE
CUCFL 200 C(CE) Series Closed Cover Two-Bolt Flange Units
Item #101398976
- 30 mm Shaft Diameter
- 148 mm Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Housing Length | 148 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Duty Series | Normal |
| Flange Thickness | 14 mm |
| Cover Type | Closed cover |
| Bolt Hole Spacing | 117 mm |
| Shaft Dia. | 30 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Series | CUCFL 200 C(CE) |
| Locking Style | Set Screw |
| Bolt Hole Size | 16 mm |
| Relubricatable | Yes |
| Housing Height | 84 mm |
| Insert Material | AISI 52100 Steel |
| Overall Width | 55 mm |
| Bolt Size | M14 |
| Weight | 2.6 LB |
| EAN or UPC | 808250142026 |
