- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 137 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 156 mm |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Shaft Dia. | 45 mm |
| Relubricatable | Yes |
| Bolt Hole Spacing Range [Min] | 137 mm |
| Base Height | 20 mm |
| Housing | CP209 |
| Housing Material | Cast Iron |
| Bolt Hole Length | 22 mm |
| Cover Material | Cast Iron |
| Inch/Metric | Metric Bore |
| Base Width | 54 mm |
| Cover Type | Closed Cover |
| Housing Width | 90 mm |
| Bolt Hole Width | 17 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Base Length | 190 mm |
| Bolt Size | M14 |
| Weight | 6.7 LB |
| EAN or UPC | 808250211791 |

