- 50 mm Shaft Diameter
- 57.2 mm Center Line To Base Dimension
- 149 mm Bolt Hole Spacing Range [MIN]
| Cover Material | Cast Iron |
| Base Height | 22 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing | CP210 |
| Bolt Hole Length | 25 mm |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Base Length | 206 mm |
| Cover Type | Closed Cover |
| Base Width | 60 mm |
| Housing Width | 98 mm |
| Bolt Hole Spacing Range [Min] | 149 mm |
| Shaft Dia. | 50 mm |
| Bolt Size | M16 |
| Bolt Hole Spacing Range [Max] | 168 mm |
| Bolt Hole Width | 20 mm |
| Inch/Metric | Metric Bore |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Weight | 7.56 LB |
| EAN or UPC | 808250226627 |

