- 26 mm O.D.
| O.D. | 26 mm |
| Radius | 0.5 mm |
| Bore Type | Round Bore |
| Shaft Dia. | 10 in |
| Outer Ring Width | 8 mm |
| Locking Device | Setscrew Locking Collar |
| Duty | Light-Duty |
| Duty Series | Light |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| O.D. Type | Spherical |
| Overall Width | 14 mm |
| Dimensional Unit | Metric |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| O.D. Style | Spherical |
| Length Through Bore | 14 in |
| Inner Ring Width | Extra Narrow |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 470 kgf |
| Relubricatable | No |
| Static Load Rating | 200 kgf |
| Fillet Radius | 0.5 in |
| I.D. | 10 mm |
| Inch/Metric | Metric Bore |
| Material | Steel |
| Weight | 0.05 LB |
| EAN or UPC | 808250101443 |

