- 35 mm O.D.
| Length Through Bore | 17.5 in |
| Outer Ring Width | 10 mm |
| Bore Type | Round Bore |
| Duty Series | Light |
| Static Load Rating | 335 kgf |
| Inner Ring Width | Extra Narrow |
| I.D. | 17 mm |
| Shaft Dia. | 17 in |
| O.D. Type | Spherical |
| O.D. Style | Spherical |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Rolling Element | Ball Bearing |
| Duty | Light-Duty |
| Dynamic Load Rating | 610 kgf |
| Radius | 0.5 mm |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| Locking Style | Set Screw |
| O.D. | 35 mm |
| Inch/Metric | Metric Bore |
| Overall Width | 17.5 mm |
| Fillet Radius | 0.5 in |
| Relubricatable | No |
| Locking Device | Setscrew Locking Collar |
| Material | Steel |
| Weight | 0.13 LB |
| EAN or UPC | 808250102976 |

