- 47 mm O.D.
| Bearing Type | Ball Bearing |
| Inner Ring Width | Extra Narrow |
| Length Through Bore | 22.5 in |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Material | Steel |
| Dimensional Unit | Metric |
| Relubricatable | No |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| O.D. | 47 mm |
| O.D. Type | Spherical |
| Overall Width | 22.5 mm |
| Fillet Radius | 1 in |
| Radius | 1 mm |
| O.D. Style | Spherical |
| Rolling Element | Ball Bearing |
| Duty Series | Light |
| Locking Style | Set Screw |
| Duty | Light-Duty |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 1030 kgf |
| Shaft Dia. | 25 in |
| Inch/Metric | Metric Bore |
| Static Load Rating | 595 kgf |
| Outer Ring Width | 12 mm |
| Weight | 0.23 LB |
| EAN or UPC | 808250105489 |

