- 55 mm O.D.
| Radius | 1.5 mm |
| O.D. | 55 mm |
| O.D. Type | Spherical |
| Overall Width | 24.5 mm |
| Length Through Bore | 24.5 in |
| Seal Type | Contact Seals |
| Fillet Radius | 1.5 in |
| Duty Series | Light |
| O.D. Style | Spherical |
| Static Load Rating | 845 kgf |
| Locking Device | Setscrew Locking Collar |
| Enclosure | Double Sealed |
| Locking Style | Set Screw |
| Relubricatable | No |
| Material | Steel |
| Inch/Metric | Metric Bore |
| Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Dimensional Unit | Metric |
| Bore Type | Round Bore |
| Outer Ring Width | 13 mm |
| Dynamic Load Rating | 1350 kgf |
| Shaft Dia. | 30 in |
| Inner Ring Width | Extra Narrow |
| Rolling Element | Ball Bearing |
| I.D. | 30 mm |
| Weight | 0.32 LB |
| EAN or UPC | 808250108145 |

