- 10 mm Shaft Diameter
- 60 mm Housing Length
- ZDC Alloy Housing Material
| Bolt Size | M6 |
| Duty Series | Light |
| Bolt Hole Spacing | 45 mm |
| Insert Material | AISI 52100 Steel |
| Housing Height | 36 mm |
| Relubricatable | No |
| Overall Width | 15.5 mm |
| Shaft Dia. | 10 mm |
| Housing Length | 60 mm |
| Flange Thickness | 5.5 mm |
| Length Through Bore | 14 mm |
| Inch/Metric | Metric |
| Housing Material | ZDC Alloy |
| Bolt Hole Size | 7 mm |
| Mounted Unit Duty | Light-Duty |
| Locking Style | Set Screw |
| Housing Width | 11.5 mm |
| Weight | 0.12 LB |
| EAN or UPC | 808250103003 |

