- 12 mm Shaft Diameter
- 63 mm Housing Length
- ZDC Alloy Housing Material
| Housing Length | 63 mm |
| Housing Material | ZDC Alloy |
| Bolt Hole Spacing | 48 mm |
| Flange Thickness | 5.5 mm |
| Shaft Dia. | 12 mm |
| Overall Width | 16 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 14.5 mm |
| Inch/Metric | Metric |
| Housing Width | 11.5 mm |
| Housing Height | 38 mm |
| Bolt Size | M6 |
| Relubricatable | No |
| Duty Series | Light |
| Locking Style | Set Screw |
| Mounted Unit Duty | Light-Duty |
| Bolt Hole Size | 7 mm |
| Weight | 0.14 LB |
| EAN or UPC | 808250103508 |

