- 17 mm Shaft Diameter
- 71 mm Housing Length
- ZDC Alloy Housing Material
| Bolt Hole Size | 7 mm |
| Housing Height | 46 mm |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 17 mm |
| Housing Material | ZDC Alloy |
| Flange Thickness | 7 mm |
| Housing Length | 71 mm |
| Duty Series | Light |
| Length Through Bore | 17.5 mm |
| Bolt Size | M6 |
| Relubricatable | No |
| Inch/Metric | Metric |
| Insert Material | AISI 52100 Steel |
| Locking Style | Set Screw |
| Overall Width | 19.5 mm |
| Housing Width | 14 mm |
| Bolt Hole Spacing | 56 mm |
| Weight | 0.24 LB |
| EAN or UPC | 808250106226 |

