- 20 mm Shaft Diameter
- 90 mm Housing Length
- ZDC Alloy Housing Material
| Bolt Size | M8 |
| Duty Series | Light |
| Mounted Unit Duty | Light-Duty |
| Overall Width | 31 mm |
| Bolt Hole Spacing | 71 mm |
| Insert Material | AISI 52100 Steel |
| Relubricatable | No |
| Housing Material | ZDC Alloy |
| Bolt Hole Size | 10 mm |
| Inch/Metric | Metric |
| Housing Length | 90 mm |
| Shaft Dia. | 20 mm |
| Cover Type | Open cover |
| Housing Width | 55 mm |
| Locking Style | Set Screw |
| Weight | 0.45 LB |
| EAN or UPC | 808250280667 |

