- 2.8346 in O.D.
| Locking Style | Eccentric Collar |
| O.D. Type | Spherical |
| Dimensional Unit | Inch |
| Length Through Bore | 1.000 in |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Outer Ring Width | 0.669 in |
| Duty | Standard-Duty |
| Locking Device | Eccentric Locking Collar |
| Inner Ring Width | Narrow |
| Radius | 0.079 in |
| O.D. | 72 mm |
| O.D. Style | Spherical |
| Static Load Rating | 3460 lbf |
| Bore Type | Round Bore |
| Duty Series | Normal |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 5820 lbf |
| Bearing Type | Ball Bearing |
| Fillet Radius | 0.079 in |
| Shaft Dia. | 1 7/16 in |
| Enclosure | Double Sealed |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Overall Width | 1 17/32 in |
| I.D. | 1.4375 in |
| Weight | 1.0 LB |
| EAN or UPC | 808250107339 |

