- 90 mm O.D.
| Bore Type | Round Bore |
| Shaft Dia. | 50 mm |
| I.D. | 50 mm |
| Seal Type | Contact Seals |
| Outer Ring Width | 20 mm |
| O.D. Type | Spherical |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Enclosure | Double Sealed |
| Overall Width | 43.7 mm |
| Static Load Rating | 2370 kgf |
| Bearing Type | Ball Bearing |
| Inch/Metric | Metric Bore |
| Duty Series | Normal |
| Dimensional Unit | Metric |
| O.D. Style | Spherical |
| Locking Style | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| Radius | 2 mm |
| Length Through Bore | 30.2 mm |
| Dynamic Load Rating | 3600 kgf |
| O.D. | 90 mm |
| Relubricatable | Yes |
| Inner Ring Width | Narrow |
| Duty | Standard-Duty |
| Fillet Radius | 2 mm |
| Weight | 1.6 LB |
| EAN or UPC | 808250117840 |

