- 45 mm Shaft Diameter
- 137 mm Housing Length
- Cast Iron Housing Material
| Bolt Circle Dia. | 148.5 mm |
| Relubricatable | Yes |
| Overall Width | 54.7 mm |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Collar O.D. | 63.5 mm |
| Housing Length | 137 mm |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Standard Duty |
| Housing Construction | 1 Piece |
| Bolt Size | M14 |
| End Type | Open End |
| Temperature Range [Max] | 212 °F |
| Flange Thickness | 18 mm |
| Insert Material | AISI 52100 Steel |
| Series | KHLF / KHF 200 |
| Housing Width | 38 mm |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Length Through Bore | 43.7 mm |
| Bolt Hole Spacing | 105 mm |
| Bolt Hole Size | 15 mm |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Shaft Dia. | 45 mm |
| Flange Style | 4-Bolt |
| Temperature Range [Min] | 5 °F |
| Locking Device | Eccentric Locking Collar |
| Duty Series | Normal |
| Housing Height | 137 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Weight | 4.12 LB |
| EAN or UPC | 808250126378 |

