- 2 3/16 in Shaft Diameter
- 6 3/8 in Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 5 1/8 in |
| Temperature Range [Max] | 212 °F |
| Bearing Design | Non-Expansion |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 7.248 in |
| Flange Thickness | 25/32 in |
| Lubrication | Relubricatable |
| Series | KHLF / KHF 200 |
| Length Through Bore | 1 29/32 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Relubricatable | Yes |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Construction | 1 Piece |
| Collar O.D. | 3 in |
| Locking Device | Eccentric Locking Collar |
| Bolt Size | 5/8 in |
| Housing Width | 1 11/16 in |
| Housing Material | Cast Iron |
| Overall Width | 2.429 in |
| Locking Style | Eccentric Collar |
| Housing Length | 6 3/8 in |
| Shaft Dia. | 2.1875 in |
| Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 0.472 in |
| Inch/Metric | Inch |
| Temperature Range [Min] | 5 °F |
| Housing Height | 6 3/8 in |
| Bolt Hole Size | 21/32 in |
| Weight | 6.42 LB |
| EAN or UPC | 808250162932 |

