- 1 3/4 in Shaft Diameter
- 7 1/16 in Housing Length
- Cast Iron Housing Material
| Locking Device | Eccentric Locking Collar |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 5 27/32 in |
| Length Through Bore | 1 23/32 in |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Style | 2-Bolt Flange |
| Overall Width | 2.146 in |
| Duty Series | Normal |
| Duty | Normal-Duty |
| Housing Height | 4 3/8 in |
| Shaft Dia. | 1.75 in |
| Housing Width | 1 9/16 in |
| Collar O.D. | 2 1/2 in |
| Inch/Metric | Inch |
| Housing Length | 7 1/16 in |
| Temperature Range [Max] | 212 °F |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | BFT / KHFT200 |
| Flange Thickness | 9/16 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 5 27/32 in |
| Bolt Size | 9/16 in |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 5/8 in |
| Locking Style | Eccentric Collar |
| Bearing Type | Ball Bearing |
| Flange Type | 2-Bolt Flange |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 0.433 in |
| End Type | Open End |
| Weight | 3.88 LB |
| EAN or UPC | 808250126446 |

