- 50 mm Shaft Diameter
- 189 mm Housing Length
- Cast Iron Housing Material
| Bolt Circle Dia. | 157.2 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 116 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Locking Style | Eccentric Collar |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 212 °F |
| Locking Device | Eccentric Locking Collar |
| Flange Style | 2-Bolt |
| Bearing Design | Non-Expansion |
| Inch/Metric | Metric |
| Duty | Normal-Duty |
| Bolt Hole Spacing | 157.2 mm |
| Length Through Bore | 43.7 mm |
| Mounted Unit Duty | Standard Duty |
| Temperature Range [Min] | 5 °F |
| Series | BFT / KHFT200 |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 40 mm |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| End Type | Open End |
| Housing Length | 189 mm |
| Style | 2-Bolt Flange |
| Collar O.D. | 69.9 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 16 mm |
| Flange Thickness | 14 mm |
| Overall Width | 54.9 mm |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 50 mm |
| Bolt Size | M14 |
| Weight | 4.12 LB |
| EAN or UPC | 808250135349 |

