- 2-Bolt Flange
- Normal-Duty
- 2 1/8" Shaft Size
- Eccentric Locking Collar
- Contact Seals
| Locking Device | Eccentric Locking Collar |
| Housing Construction | One Piece |
| Inch/Metric | Inch |
| Shaft Dia. | 2.125 in |
| Series | BFT / KHFT200 |
| Flange Type | 2-Bolt Flange |
| Housing Height | 5 1/4 in |
| Style | 2-Bolt Flange |
| Bolt Hole Size | 45/64 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 7 1/4 in |
| Temperature Range [Max] | 212 °F |
| Housing Width | 1 3/4 in |
| Flange Thickness | 13/16 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Duty | Normal-Duty |
| End Type | Open End |
| Length Through Bore | 1.90625 in |
| Collar O.D. | 3 in |
| Center of Bearing to Back of Inner Ring | 0.472 in |
| Bolt Hole Spacing | 7 1/4 in |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 2.433 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Min] | 5 °F |
| Housing Length | 8 1/2 in |
| Seal Type | Contact Seals |
| Weight | 6.1 LB |
| EAN or UPC | 808250162963 |

