- 1 3/16 in Shaft Diameter
- 4 7/16 in Housing Length
- Ductile Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Center of Bearing to Back of Inner Ring | 0.354 in |
| Temperature Range [Min] | 5 °F |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 3 9/16 in |
| Style | 2-Bolt Flange |
| Housing Material | Ductile Iron |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Bolt Size | 3/8 in |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Size | 13/32 in |
| Lubrication | Relubricatable |
| Flange Thickness | 15/32 in |
| Housing Construction | 1 Piece |
| Relubricatable | Yes |
| Overall Width | 1.524 in |
| Bearing Type | Ball Bearing |
| Series | BFX / KHFX 200 |
| Mounted Unit Duty | Standard Duty |
| Length Through Bore | 1 13/32 in |
| Bolt Hole Spacing | 3 9/16 in |
| Shaft Dia. | 1.1875 in |
| Locking Style | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| End Type | Open End |
| Housing Length | 4 7/16 in |
| Duty Series | Normal |
| Housing Width | 7/8 in |
| Housing Height | 3 3/32 in |
| Duty | Normal-Duty |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 1.26 LB |
| EAN or UPC | 808250110209 |

