- 30 mm Shaft Diameter
- 113 mm Housing Length
- Ductile Iron Housing Material
| Housing Material | Ductile Iron |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Housing Construction | 1 Piece |
| Overall Width | 38.7 mm |
| Housing Height | 78.6 mm |
| Housing Width | 22.5 mm |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 12 mm |
| Bolt Hole Spacing | 90 mm |
| Housing Length | 113 mm |
| Lubrication | Relubricatable |
| Insert Material | AISI 52100 Steel |
| Bolt Size | M10 |
| Shaft Dia. | 30 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Size | 10.3 mm |
| Style | 2-Bolt Flange |
| Series | BFX / KHFX 200 |
| Length Through Bore | 35.7 mm |
| Flange Style | 2-Bolt |
| Duty | Normal-Duty |
| Duty Series | Normal |
| Relubricatable | Yes |
| Temperature Range [Max] | 212 °F |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 5 °F |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Mounted Unit Duty | Standard Duty |
| Bolt Circle Dia. | 90 mm |
| Locking Style | Eccentric Collar |
| Seal Type | Contact Seals |
| Weight | 1.26 LB |
| EAN or UPC | 808250110179 |

