- 12 mm Shaft Diameter
- 81 mm Housing Length
- Cast Iron Housing Material
| Overall Width | 30.6 mm |
| Housing Length | 81 mm |
| Duty Series | Normal |
| Shaft Dia. | 12 mm |
| Relubricatable | No |
| Inch/Metric | Metric |
| Locking Style | Eccentric Collar |
| Bolt Hole Spacing | 63.5 mm |
| Bolt Hole Size | 7 mm |
| Housing Width | 59 mm |
| Bolt Size | M6 |
| Length Through Bore | 28.6 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 15 mm |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Standard Duty |
| Series | BLCTE / KHLCTE 200 |
| Weight | 0.7 LB |
| EAN or UPC | 808250105595 |

