- 30 mm Shaft Diameter
- 113 mm Housing Length
- Cast Iron Housing Material
| Insert Material | AISI 52100 Steel |
| Series | BLCTE / KHLCTE 200 |
| Relubricatable | No |
| Length Through Bore | 35.7 mm |
| Housing Length | 113 mm |
| Housing Width | 84 mm |
| Inch/Metric | Metric |
| Bolt Hole Size | 12 mm |
| Bolt Size | M10 |
| Bolt Hole Spacing | 90.5 mm |
| Shaft Dia. | 30 mm |
| Flange Thickness | 20.5 mm |
| Overall Width | 38.7 mm |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Cast Iron |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Weight | 1.68 LB |
| EAN or UPC | 808250114221 |

