- 35 mm Shaft Diameter
- 126 mm Housing Length
- Cast Iron Housing Material
| Series | BLCTE / KHLCTE 200 |
| Locking Style | Eccentric Collar |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 100 mm |
| Housing Width | 94 mm |
| Overall Width | 41.9 mm |
| Shaft Dia. | 35 mm |
| Housing Length | 126 mm |
| Housing Material | Cast Iron |
| Duty Series | Normal |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Flange Thickness | 22 mm |
| Bolt Size | M10 |
| Relubricatable | No |
| Length Through Bore | 38.9 mm |
| Bolt Hole Size | 12 mm |
| Weight | 2.24 LB |
| EAN or UPC | 808250121892 |

