AMI Bearings Inc.
KHLLP206-19
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101445791
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 4 13/32 in Bolt Hole Spacing Range [MIN]
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Locking Device | Eccentric Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Series | KHLLP200 |
| Base Length | 6 1/8 in |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 5 1/32 in |
| Housing | LLP6 |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 4 13/32 in |
| Locking Style | Eccentric Collar |
| Length Through Bore | 1 13/32 in |
| Housing Construction | 1 Piece |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 23/32 in |
| Base Width | 1 3/16 in |
| Base Height | 19/32 in |
| Bearing Design | Non-Expansion |
| Housing Height | 3 1/4 in |
| Bolt Holes | 2 |
| Lubrication | Non-Relubricatable |
| Bolt Hole Length | 13/16 in |
| Bolt Hole Width | 9/16 in |
| Shaft Dia. | 1.1875 in |
| Relubricatable | No |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | LLP6 |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Weight | 3.54 LB |
| EAN or UPC | 808250107896 |
