AMI Bearings Inc.
KHLLP206
Narrow Inner Ring Cast Iron Housing Material Pillow Block
Item #101396376
- 30 mm Shaft Diameter
- 42.9 mm Center Line To Base Dimension
- 112 mm Bolt Hole Spacing Range [MIN]
| Base Width | 33 mm |
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing Range [Min] | 112 mm |
| Inch/Metric | Metric Bore |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Non-Relubricatable |
| Housing Construction | 1 Piece |
| Housing No. | LLP6 |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Bolt Hole Length | 21 mm |
| Length Through Bore | 35.7 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Shaft Dia. | 30 mm |
| Base Length | 156 mm |
| End Type | Open End |
| Series | KHLLP200 |
| Bolt Hole Spacing Range [Max] | 128 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Design | Non-Expansion |
| Relubricatable | No |
| Housing | LLP6 |
| Duty Series | Normal |
| Bolt Size | M12 |
| Base Height | 15 mm |
| Bolt Holes | 2 |
| Bolt Hole Spacing | 120 mm |
| Locking Style | Eccentric Collar |
| Housing Height | 83 mm |
| Bolt Hole Width | 14 mm |
| Weight | 3.54 LB |
| EAN or UPC | 808250107865 |
