- 40 mm Shaft Diameter
- 49.2 mm Center Line To Base Dimension
- 133 mm Bolt Hole Spacing Range [MIN]
| Base Height | 21 mm |
| Bolt Hole Length | 22 mm |
| End Type | Open End |
| Bolt Holes | 2 |
| Length Through Bore | 43.7 mm |
| Housing | LP208T |
| Bearing Insert | KH208 |
| Locking Style | Eccentric Collar |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 40 mm |
| Relubricatable | Yes |
| Pillow Block Type | Thru-Bolt |
| Housing Height | 100 mm |
| Bolt Size | M12 |
| Base Length | 184 mm |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | KHLP200 |
| Bolt Hole Width | 15 mm |
| Bolt Hole Spacing | 143 mm |
| Inch/Metric | Metric Bore |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 51 mm |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 133 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 152 mm |
| Housing No. | LP208 |
| Weight | 4.82 LB |
| EAN or UPC | 808250121205 |

