AMI Bearings Inc.
KHME207
BME / KHME / UCME / UGME 200 Series Piloted Flange Cartridge Units
Item #104445645
- 35 mm Shaft Diameter
- Cast Iron Housing Material
| Duty Series | Normal |
| Length Through Bore | 38.9 mm |
| Housing Material | Cast Iron |
| Bolt Hole Size | 11.5 mm |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Bolt Hole Spacing | 77.8 mm |
| Housing Height | 135 mm |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 35 mm |
| Pilot Diameter | 90 mm |
| Locking Style | Eccentric Collar |
| Bolt Size | M10 |
| Bolt Circle Dia. | 110 mm |
| Insert Material | AISI 52100 Steel |
| Series | BME / KHME / UCME / UGME 200 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Weight | 3.0 LB |
| EAN or UPC | 808250315130 |
