- 45 mm Shaft Diameter
- 54 mm Center Line To Base Dimension
- 137 mm Bolt Hole Spacing Range [MIN]
| Inch/Metric | Metric Bore |
| Insert Material | AISI 52100 Steel |
| Housing | P209T |
| Shaft Dia. | 45 mm |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Bolt Hole Width | 17 mm |
| Bolt Hole Spacing | 146 mm |
| End Type | Open End |
| Locking Style | Eccentric Collar |
| Bearing Insert | KHP209 |
| Length Through Bore | 43.7 mm |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 54 mm |
| Housing Construction | 1 Piece |
| Housing Height | 108 mm |
| Base Length | 190 mm |
| Housing No. | P209 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 156 mm |
| Bolt Size | M14 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Base Height | 20 mm |
| Bolt Hole Spacing Range [Min] | 137 mm |
| Series | KHP200 |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Length | 22 mm |
| Housing Material | Cast Iron |
| Weight | 5.42 LB |
| EAN or UPC | 808250126491 |

