AMI Bearings Inc.
KHPF205-15
BPF / KHPF 200 Series Pressed Steel Three-Bolt Flange Units
Item #101496110
- 15/16 in Shaft Diameter
- 3 3/4 in Housing Length
- Pressed Steel Housing Material
| Housing Material | Pressed Steel |
| Locking Style | Eccentric Collar |
| Duty Series | Normal |
| Flange Thickness | 0.079 in |
| Housing Width | 11/16 in |
| Inch/Metric | Inch |
| Bolt Size | 5/16 in |
| Bolt Circle Dia. | 3 in |
| Length Through Bore | 1 7/32 in |
| Housing Length | 3 3/4 in |
| Bolt Hole Size | 11/32 in |
| Series | BPF / KHPF 200 |
| Stamping Load Limit | 800 |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 0.9375 in |
| Mounted Unit Duty | Standard Duty |
| Relubricatable | No |
| Weight | 0.86 LB |
| EAN or UPC | 808250102570 |
