AMI Bearings Inc.
KHPF206
BPF / KHPF 200 Series Pressed Steel Three-Bolt Flange Units
Item #101496037
- 30 mm Shaft Diameter
- 113 mm Housing Length
- Pressed Steel Housing Material
| Bolt Hole Size | 11 mm |
| Locking Style | Eccentric Collar |
| Flange Type | 3-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Temperature Range [Max] | 212 °F |
| Duty | Light-Duty |
| Temperature Range [Min] | 5 °F |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 35.7 mm |
| Relubricatable | No |
| Flange Style | 3-Bolt |
| Housing Height | 113 mm |
| Housing Width | 18 mm |
| Center of Bearing to Back of Inner Ring | 9 mm |
| Style | 3-Bolt Flange |
| Flange Thickness | 2.6 mm |
| Bolt Circle Dia. | 90.5 mm |
| Insert Material | AISI 52100 Steel |
| Series | BPF / KHPF 200 |
| Stamping Load Limit | 1100 |
| Seal Type | Contact Seals |
| Collar O.D. | 44.5 mm |
| Housing Construction | 1 Piece |
| Shaft Dia. | 30 mm |
| Housing Length | 113 mm |
| Lubrication | Non-Relubricatable |
| Bearing Design | Non-Expansion |
| Duty Series | Normal |
| Bolt Hole Spacing | N/A |
| Inch/Metric | Metric |
| Bolt Size | M10 |
| Housing Material | Pressed Steel |
| Overall Width | 35.7 mm |
| Weight | 1.3 LB |
| EAN or UPC | 808250105823 |
