AMI Bearings Inc.
KHPF207-23
BPF / KHPF 200 Series Pressed Steel Three-Bolt Flange Units
Item #101496899
- 1 7/16 in Shaft Diameter
- 4 13/16 in Housing Length
- Pressed Steel Housing Material
| Relubricatable | No |
| Bolt Size | 3/8 in |
| Housing Length | 4 13/16 in |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Series | BPF / KHPF 200 |
| Housing Width | 3/4 in |
| Mounted Unit Duty | Standard Duty |
| Shaft Dia. | 1.4375 in |
| Flange Thickness | 0.102 in |
| Bolt Hole Size | 13/32 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 17/32 in |
| Housing Material | Pressed Steel |
| Bolt Circle Dia. | 3 15/16 in |
| Locking Style | Eccentric Collar |
| Stamping Load Limit | 1400 |
| Weight | 1.74 LB |
| EAN or UPC | 808250110469 |
