AMI Bearings Inc.
KHPFL202-10
BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #101396381
- 5/8 in Shaft Diameter
- 3 3/16 in Housing Length
- Pressed Steel Housing Material
| Bolt Size | 1/4 in |
| Stamping Load Limit | 600 |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Material | Pressed Steel |
| Flange Thickness | 0.079 in |
| Duty Series | Normal |
| Inch/Metric | Inch |
| Locking Style | Eccentric Collar |
| Relubricatable | No |
| Shaft Dia. | 0.625 in |
| Series | BPFL / KHPFL 200 |
| Mounted Unit Duty | Standard Duty |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 1 1/8 in |
| Housing Length | 3 3/16 in |
| Housing Width | 9/16 in |
| Bolt Hole Size | 9/32 in |
| Weight | 0.38 LB |
| EAN or UPC | 808250102105 |
