AMI Bearings Inc.
KHPFL202
BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #102213273
- 15 mm Shaft Diameter
- 81 mm Housing Length
- Pressed Steel Housing Material
| Lubrication | Non-Relubricatable |
| Temperature Range [Min] | 5 °F |
| Bolt Hole Size | 7 mm |
| Bearing Type | Ball Bearing |
| Length Through Bore | 28.6 mm |
| End Type | Open End |
| Series | BPFL / KHPFL 200 |
| Center of Bearing to Back of Inner Ring | 6 mm |
| Flange Type | 2-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Duty | Light-Duty |
| Locking Style | Eccentric Collar |
| Flange Style | 2-Bolt |
| Housing Height | 59 mm |
| Inch/Metric | Metric |
| Housing Length | 81 mm |
| Flange Thickness | 2 mm |
| Stamping Load Limit | 600 |
| Relubricatable | No |
| Overall Width | 28.6 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 14 mm |
| Bearing Design | Non-Expansion |
| Housing Material | Pressed Steel |
| Duty Series | Normal |
| Bolt Size | M6 |
| Shaft Dia. | 15 mm |
| Temperature Range [Max] | 212 °F |
| Bolt Circle Dia. | 63.5 mm |
| Bolt Hole Spacing | 63.5 mm |
| Housing Construction | 1 Piece |
| Locking Device | Eccentric Locking Collar |
| Style | 2-Bolt Flange |
| Weight | 0.38 LB |
| EAN or UPC | 808250102099 |
