AMI Bearings Inc.
KHPFL207-23
BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #101503225
- 1 7/16 in Shaft Diameter
- 4 15/16 in Housing Length
- Pressed Steel Housing Material
| Relubricatable | No |
| Inch/Metric | Inch |
| Flange Thickness | 0.102 in |
| Stamping Load Limit | 1400 |
| Shaft Dia. | 1.4375 in |
| Locking Style | Eccentric Collar |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 4 15/16 in |
| Housing Material | Pressed Steel |
| Insert Material | AISI 52100 Steel |
| Series | BPFL / KHPFL 200 |
| Bolt Hole Size | 13/32 in |
| Duty Series | Normal |
| Bolt Hole Spacing | 3 15/16 in |
| Housing Width | 13/16 in |
| Bolt Size | 3/8 in |
| Length Through Bore | 1 17/32 in |
| Weight | 1.42 LB |
| EAN or UPC | 808250110513 |
