AMI Bearings Inc.
KHPFL207
BPFL / KHPFL 200 Series Pressed Steel Two-Bolt Flange Units
Item #101503223
- 35 mm Shaft Diameter
- 125 mm Housing Length
- Pressed Steel Housing Material
| Housing Construction | 1 Piece |
| Bolt Hole Size | 11 mm |
| Style | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 100 mm |
| Center of Bearing to Back of Inner Ring | 8.5 mm |
| Duty | Light-Duty |
| Series | BPFL / KHPFL 200 |
| Bolt Size | M10 |
| Bolt Circle Dia. | 100 mm |
| Temperature Range [Max] | 212 °F |
| Locking Style | Eccentric Collar |
| Locking Device | Eccentric Locking Collar |
| Stamping Load Limit | 1400 |
| Housing Width | 20 mm |
| Insert Material | AISI 52100 Steel |
| End Type | Open End |
| Flange Type | 2-Bolt Flange |
| Housing Length | 125 mm |
| Housing Material | Pressed Steel |
| Flange Thickness | 2.6 mm |
| Lubrication | Non-Relubricatable |
| Overall Width | 38.9 mm |
| Shaft Dia. | 35 mm |
| Temperature Range [Min] | 5 °F |
| Flange Style | 2-Bolt |
| Inch/Metric | Metric |
| Length Through Bore | 38.9 mm |
| Duty Series | Normal |
| Housing Height | 94 mm |
| Mounted Unit Duty | Standard Duty |
| Seal Type | Contact Seals |
| Relubricatable | No |
| Bearing Type | Ball Bearing |
| Weight | 1.52 LB |
| EAN or UPC | 808250110476 |
