AMI Bearings Inc.
KHPW201-8
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101496045
- 1/2 in Shaft Diameter
- 1 3/16 in Center Line To Base Dimension
- 3 3/16 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Bolt Hole Length | 5/8 in |
| Series | KHPW200 |
| Pillow Block Type | Thru-Bolt |
| Duty Series | Normal |
| Bearing Design | Non-Expansion |
| Base Height | 9/32 in |
| Housing Height | 2 11/64 in |
| Inch/Metric | Inch Bore |
| Base Length | 4 1/2 in |
| Length Through Bore | 1 1/8 in |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Relubricatable | Yes |
| Shaft Dia. | 0.5 in |
| Housing Construction | 1 Piece |
| Bolt Size | 3/8 in |
| Bolt Holes | 2 |
| Housing Material | Ductile Iron |
| Locking Style | Eccentric Collar |
| Bolt Hole Width | 7/16 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 3 3/16 in |
| End Type | Open End |
| Base Width | 1 in |
| Housing No. | PW201 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing Range [Max] | 3 11/16 in |
| Housing | PW203 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 3 7/16 in |
| Weight | 0.68 LB |
| EAN or UPC | 808250106868 |
