AMI Bearings Inc.
KHPW204
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101503227
- 20 mm Shaft Diameter
- 33.3 mm Center Line To Base Dimension
- 91 mm Bolt Hole Spacing Range [MIN]
| Locking Device | Eccentric Locking Collar |
| Base Width | 27 mm |
| Shaft Dia. | 20 mm |
| Bolt Hole Spacing Range [Min] | 91 mm |
| Housing No. | PW204 |
| Base Length | 125 mm |
| Series | KHPW200 |
| Inch/Metric | Metric Bore |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Holes | 2 |
| Base Height | 8 mm |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bolt Hole Width | 11 mm |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Height | 62 mm |
| Housing Material | Ductile Iron |
| Bolt Hole Length | 16 mm |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Duty Series | Normal |
| Locking Style | Eccentric Collar |
| Housing | PW204 |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 31 mm |
| Bolt Size | M10 |
| Bolt Hole Spacing Range [Max] | 103 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 97 mm |
| Weight | 1.0 LB |
| EAN or UPC | 808250107032 |
